CERAMIC,ENCASED ROUND BASE,200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CERAMIC,ENCASED ROUND BASE,200 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E725
  • Mfr. Model # 10E725
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 1.955 lbs

Product Details

Encased Round Base Magnet, Material Ceramic, Max. Pull 200 lb., Thickness 0.5 In., Diameter 4-9/10 In., Hole Dia. 1/2 In., Stability Temp. 32 Degrees to 180 Degrees F.

Technical Specs

  • Material Ceramic
  • Item Encased Round Base Magnet
  • Thickness 0.500"
  • Diameter 4.938"
  • Hole Dia. 0.500"
  • Max. Pull 200 lbs.
  • Stability Temp. 32 Degrees - 180 Degrees F
  • Casing Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list