Skip Content
CERAMI-PRO 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CERAMI-PRO 4L

BRAB'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRB712004
  • Mfr. Model # 712004
  • UNSPSC # 47130000
  • CATALOGUE PAGE # 1643
  • Shipping Weight 9.44 lbs

Technical Specs

  • Colour Light Green
  • Container Type Bottle
  • Item Ceramic and Grout Cleaner
  • For Use On Tile and Grout
  • Size 4 L
  • Contains Liquid
  • Fragrance Light Lavender
  • Recommended Dilution RTU
  • Net Weight 9.4 lbs.
  • RTU Yield per Container 4 L
  • Removes Grout Residu, Efflorescence
  • Sub-Category N/A

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List