Skip Content
CERAMI-PRO 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CERAMI-PRO 1L

BRAB'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRB712001
  • Mfr. Model # 712001
  • UNSPSC # 47130000
  • CATALOGUE PAGE # 1643
  • Shipping Weight 2.76 lbs

Technical Specs

  • Colour Light Green
  • Item Ceramic and Grout Cleaner
  • Container Type Bottle
  • For Use On Tile, Grout
  • Size 1 L
  • Contains Liquid
  • Fragrance Light Lavender
  • Recommended Dilution RTU
  • Removes Grout Residu, Efflorescence
  • RTU Yield per Container 1 L
  • Net Weight 2.35 lbs.
  • Sub-Category N/A

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list