CER POT/LOOP MGNT 3.25D X 1-3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CER POT/LOOP MGNT 3.25D X 1-3/16

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE698
  • Mfr. Model # E698
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.96 lbs

Product Details

Nickel plated steel pot with neodymium magnet with attached loop. Outside diameter 3.25 inches/82.6mm. Height 1.188 inches/30.2mm. Max pull 96 lbs/43 kg.

Technical Specs

  • Material Ceramic
  • Includes Loop
  • Item Shallow Pots with Loop
  • Overall Height 1.19"
  • Overall Length 3.25"
  • Diameter 3.25"
  • Thickness 1.19"
  • Overall Width 3.25"
  • Casing Material Nickel Plated Mild Steel
  • Max. Pull 96 lbs.
  • Stability Temp. 176 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list