CER POT/BOLT MGNT 3-13/16DX1-7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CER POT/BOLT MGNT 3-13/16DX1-7/8

ECLIPSE

Web Price : $8.72 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE696
  • Mfr. Model # E696
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.98 lbs

Product Details

Nickel plated steel pot with neodymium magnet and attached bolt and nut. Outside diameter 1.813 inches/96.8mm. Height 1.875 inches/47.6mm. Max pull 95 lbs/43 kg.

Technical Specs

  • Material Ceramic
  • Hole Dia. 0.37"
  • Overall Height 1.88"
  • Includes Bolt and Nuts
  • Item Shallow Pots with Bolt
  • Overall Length 3.81"
  • Thickness 1.88"
  • Overall Width 3.81"
  • Diameter 3.81"
  • Stability Temp. 176 Degrees F
  • Max. Pull 95 lbs.
  • Casing Material Nickel Plated Mild Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list