Skip Content
CER POT/BOLT MGNT 2-5/8DX1-15/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CER POT/BOLT MGNT 2-5/8DX1-15/16

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE695
  • Mfr. Model # E695
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.635 lbs

Product Details

Nickel plated steel pot with neodymium magnet and attached bolt and nut. Outside diameter 1.625 inches/66.7mm. Height 1.938 inches/50.8mm. Max pull 82 lbs/37.2 kg.

Technical Specs

  • Material Ceramic
  • Hole Dia. 0.37"
  • Includes Bolt and Nuts
  • Item Shallow Pots with Bolt
  • Overall Height 1.94"
  • Overall Length 2.63"
  • Overall Width 2.63"
  • Thickness 1.94"
  • Diameter 2.63"
  • Casing Material Nickel Plated Mild Steel
  • Stability Temp. 176 Degrees F
  • Max. Pull 82 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list