CENTURION WELD BRAZE OUTFIT W/511 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTURION WELD BRAZE OUTFIT W/511 S

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWKC100PT
  • Mfr. Model # KC100PT
  • UNSPSC # 23101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.9 lbs

Product Details

Lightweight Centurion(R) outfits are extremely portable and excellent for brazing, welding, and cutting almost anywhere on the job site. These basic starter outfits are capable of brazing up to 1 in copper tubing and welding with acetylene up to 1/8 in steel.

Technical Specs

  • Item Centurion(R) Outfits
  • Torch Handle 71
  • Includes H32A 12 ½' Twin Hose, Wg53 Goggles, Fl34 Flint Lighter, W05 Tank Key, Tanks Shipped Empty
  • Application Brazing and Welding
  • For Use With Oxyacetylene
  • Gas Service Oxygen
  • Cutting Attachment CA250
  • Cutting Tips 3-101-0
  • Gauge Size 1-1/2 po
  • Stages 1
  • Series Centurion(R)
  • Tip Series TYPE17
  • Welding Nozzles 17-0, 17-2
  • Welds Up To 1/8"
  • Characteristics Weld Up To 1/8" with Supplied Tip
  • Fuel Acetylene
  • Outlet Connection 3/8"-24, A
  • Inlet Connection Oxygen CGA540, Acetylene CGA200
  • Delivery Pressure Range 2-15 PSIG Acetylene, 2-60 PSIG Oxygen
  • Max. Inlet Pressure RO100 3000 PSI, RMC100 500 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list