CENTURION WELD BRAZE OUTFIT W/511 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTURION WELD BRAZE OUTFIT W/511 S

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWKC100P
  • Mfr. Model # KC100P
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.42 lbs

Product Details

Lightweight Centurion(R) outfits are extremely portable and excellent for brazing, welding, and cutting almost anywhere on the job site. These basic starter outfits are capable of brazing up to 1 in copper tubing and welding with acetylene up to 1/8 in steel.

Technical Specs

  • Item Centurion(R)Outfits for Welding, Brazing And Cutting
  • Features Single Stage R Series Regulators With Protective Rubber Gauge Boots, Front Valve Welding Handle With Stainless Steel Ball Point Valves for Accurate Gas Control, Two Welding Tip Sizes for Brazing Up to 1" Copper Tubing and Welding (With Acetylene) Up to 1/8" Steel, Lightweight, Portable and Effective for Light to Medium Duty Job Applications
  • Includes H32a 12.5 Ft. Twin Hose, Wg53 Goggles, Fl34 Flint Lighter, Wo5 Tank Key With Chain
  • Standards UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list