Skip Content
CENTRIFUGE TUBE,50ML,FOAM RACK,PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGE TUBE,50ML,FOAM RACK,PK 3

CELLTREAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38C769
  • Mfr. Model # 38C769
  • UNSPSC # 41121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.05 lbs

Technical Specs

  • Item Centrifuge Tube
  • Capacity 50mL
  • Colour Clear
  • Length 115.64mm
  • Material of Construction Polypropylene
  • Outside Dia. 28.7mm
  • Special Features Foam Rack
  • Temp. Range -80 Degrees to 100 Degrees C
  • Graduation Subdivisions 2.5mm
  • Max. Relative Centrifugal Force (xG) 16000
  • Graduation Range .5mL to 50mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list