CENTRIFUGALPUMP, 3/4HP,3 PH,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGALPUMP, 3/4HP,3 PH,208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEV8
  • Mfr. Model # 2YEV8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.75 lbs

Technical Specs

  • Application Moderate Flow at Moderate Head Pressure
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 37
  • GPM of Water @ 15 Ft. of Head 35
  • GPM of Water @ 20 Ft. of Head 33
  • GPM of Water @ 25 Ft. of Head 31
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 29
  • GPM of Water @ 40 Ft. of Head 24
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head 2
  • GPM of Water @ 50 Ft. of Head 18
  • GPM of Water @ 60 Ft. of Head 10
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head -
  • HP 3/4
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Duty Continuous
  • Phase 3
  • Impeller Material Noryl
  • Housing Material Noryl
  • Motor Enclosure TEFC
  • Hz 60
  • Motor Type TEFC
  • NEMA/IEC Frame 56J
  • Screen Material -
  • Seal Material Viton, Noryl(TM), Carbon, Ceramic
  • Screw Material Stainless Steel
  • Service Factor 1.5
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Voltage 208-230/460
  • Wetted Materials Noryl, SS, Viton, Carbon, Ceramic
  • Volute Material Noryl
  • Agency Compliance -
  • Drain Plug Easily Accessible
  • Impeller Type Closed
  • Port Rotation 4 Position
  • Max. Fluid Viscosity 100 SSU
  • Max. Specific Gravity 1.0
  • Amps 2.5-2.4/1.2
  • GPM of Water @ 2 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head -
  • Height 7-1/2"
  • Length 15-7/8"
  • Width 7-5/8"
  • Outlet 1-1/2" NPT
  • Inlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 75 PSI
  • Max. Dia. Solids 1/4"
  • Max. Case Pressure 100 PSI
  • Max. Liquid Temp. 180 Degrees F
  • Max. GPM @ Head 37 gpm @ 10 ft.
  • Max. Head 70 ft.
  • Best Efficiency GPM @ Head 24 gpm @ 41 ft.
  • Min. GPM @ Head 6 gpm @ 65 ft.
  • Best Efficiency Range GPM @ Head 18 to 33 gpm @ 50 to 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list