Skip Content
CENTRIFUGALPUMP, 3/4HP,3 PH,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGALPUMP, 3/4HP,3 PH,208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YER6
  • Mfr. Model # 2YER6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.76 lbs

Technical Specs

  • Application Moderate Flow at Moderate Head Pressure
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 37
  • GPM of Water @ 20 Ft. of Head 33
  • GPM of Water @ 15 Ft. of Head 35
  • GPM of Water @ 25 Ft. of Head 31
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 29
  • GPM of Water @ 40 Ft. of Head 24
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 18
  • GPM of Water @ 60 Ft. of Head 10
  • GPM of Water @ 70 Ft. of Head 2
  • GPM of Water @ 80 Ft. of Head -
  • Item Centrifugal Pump
  • GPM of Water @ 9 Ft. of Head -
  • Includes Manual
  • HP 3/4
  • Motor RPM 3450
  • Phase 3
  • Duty Continuous
  • Housing Material Polypropylene
  • Impeller Material Polypropylene
  • Hz 60
  • Motor Enclosure ODP
  • Motor Type ODP
  • NEMA/IEC Frame 56J
  • Screw Material Stainless Steel
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Screen Material -
  • Seal Type Mechanical
  • Service Factor 1.5
  • Voltage 208-230/460
  • Shaft Material Stainless Steel
  • Volute Material Polypropylene
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Agency Compliance -
  • Drain Plug Easily Accessible
  • Impeller Type Closed
  • Max. Fluid Viscosity 100 SSU
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • GPM of Water @ 2 Ft. of Head -
  • Amps 2.7-2.5/1.2
  • GPM of Water @ 7 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head -
  • Height 7-1/2"
  • Length 15-15/64"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 75 PSI
  • Max. Dia. Solids 1/4"
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 100 PSI
  • Best Efficiency GPM @ Head 24 gpm @ 41 ft.
  • Max. Head 70 ft.
  • Max. GPM @ Head 37 gpm @ 10 ft.
  • Min. GPM @ Head 6 gpm @ 65 ft.
  • Best Efficiency Range GPM @ Head 18 to 33 gpm @ 50 to 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list