Skip Content
CENTRIFUGALPUMP, 3/4HP,1 PH,115/208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGALPUMP, 3/4HP,1 PH,115/208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEV7
  • Mfr. Model # 2YEV7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.8 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 37
  • Application Moderate Flow at Moderate Head Pressure
  • GPM of Water @ 15 Ft. of Head 35
  • GPM of Water @ 20 Ft. of Head 33
  • Bearing Type Ball
  • GPM of Water @ 25 Ft. of Head 31
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 29
  • GPM of Water @ 40 Ft. of Head 24
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 18
  • GPM of Water @ 60 Ft. of Head 10
  • GPM of Water @ 70 Ft. of Head 2
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head -
  • Includes Manual
  • HP 3/4
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Phase 1
  • Duty Continuous
  • Housing Material Noryl
  • Hz 60
  • Impeller Material Noryl
  • Motor Enclosure TEFC
  • Motor Type TEFC
  • NEMA/IEC Frame 56J
  • Screen Material -
  • Seal Type Mechanical
  • Service Factor 1.5
  • Screw Material Stainless Steel
  • Seal Material Viton, Noryl(TM), Carbon, Ceramic
  • Shaft Material Stainless Steel
  • Agency Compliance -
  • Voltage 115/208-230
  • Volute Material Noryl
  • Drain Plug Easily Accessible
  • Wetted Materials Noryl, SS, Viton, Carbon, Ceramic
  • Impeller Type Closed
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Amps 10.7/5.2-5.3
  • GPM of Water @ 1 Ft. of Head -
  • Max. Fluid Viscosity 100 SSU
  • GPM of Water @ 2 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head -
  • Height 7-1/2"
  • Length 15-7/8"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 75 PSI
  • Max. Liquid Temp. 180 Degrees F
  • Max. Dia. Solids 1/4"
  • Max. Case Pressure 100 PSI
  • Max. Head 70 ft.
  • Best Efficiency GPM @ Head 24 gpm @ 41 ft.
  • Max. GPM @ Head 37 gpm @ 10 ft.
  • Min. GPM @ Head 6 gpm @ 65 ft.
  • Best Efficiency Range GPM @ Head 18 to 33 gpm @ 50 to 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list