CENTRIFUGALPUMP, 1/2HP,3 PH,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGALPUMP, 1/2HP,3 PH,208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEV6
  • Mfr. Model # 2YEV6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.55 lbs

Technical Specs

  • Application Moderate Flow at Moderate Head Pressure
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 26
  • GPM of Water @ 15 Ft. of Head 24
  • GPM of Water @ 25 Ft. of Head 21
  • GPM of Water @ 20 Ft. of Head 23
  • GPM of Water @ 30 Ft. of Head 19
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 14
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 11
  • GPM of Water @ 60 Ft. of Head 9
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head -
  • HP 1/2
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Phase 3
  • Housing Material Noryl
  • Hz 60
  • Duty Continuous
  • Impeller Material Noryl
  • Motor Enclosure TEFC
  • Motor Type TEFC
  • NEMA/IEC Frame 56J
  • Screw Material Stainless Steel
  • Screen Material -
  • Seal Type Mechanical
  • Service Factor 1.6
  • Seal Material Viton, Noryl(TM), Carbon, Ceramic
  • Shaft Material Stainless Steel
  • Voltage 208-230/460
  • Wetted Materials Noryl, SS, Viton, Carbon, Ceramic
  • Volute Material Noryl
  • Agency Compliance -
  • Drain Plug Easily Accessible
  • Impeller Type Closed
  • Max. Fluid Viscosity 100 SSU
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • GPM of Water @ 2 Ft. of Head -
  • Amps 1.7-1.6/0.8
  • GPM of Water @ 1 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head -
  • Height 7-1/2"
  • Length 15-7/8"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 75 PSI
  • Max. Case Pressure 100 PSI
  • Max. Dia. Solids 1/4"
  • Max. Liquid Temp. 180 Degrees F
  • Max. Head 68 ft.
  • Best Efficiency GPM @ Head 20 gpm @ 35 ft.
  • Min. GPM @ Head 9 gpm @ 60 ft.
  • Max. GPM @ Head 26 gpm @ 10 ft.
  • Best Efficiency Range GPM @ Head 11 to 20 gpm @ 50 to 28 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list