Skip Content
CENTRIFUGALPUMP, 1/2HP,3 PH,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGALPUMP, 1/2HP,3 PH,208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YER4
  • Mfr. Model # 2YER4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.18 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 26
  • Application Moderate Flow at Moderate Head Pressure
  • GPM of Water @ 20 Ft. of Head 23
  • Bearing Type Ball
  • GPM of Water @ 15 Ft. of Head 24
  • GPM of Water @ 25 Ft. of Head 21
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head 9
  • GPM of Water @ 30 Ft. of Head 19
  • GPM of Water @ 40 Ft. of Head 14
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 11
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head -
  • HP 1/2
  • Motor RPM 3450
  • Includes Manual
  • Phase 3
  • Item Centrifugal Pump
  • Duty Continuous
  • Housing Material Polypropylene
  • Hz 60
  • Impeller Material Polypropylene
  • Motor Enclosure ODP
  • Motor Type ODP
  • NEMA/IEC Frame 56J
  • Screen Material -
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Screw Material Stainless Steel
  • Seal Type Mechanical
  • Service Factor 1.6
  • Shaft Material Stainless Steel
  • Volute Material Polypropylene
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Voltage 208-230/460
  • Agency Compliance -
  • Impeller Type Closed
  • Max. Specific Gravity 1.0
  • Drain Plug Easily Accessible
  • GPM of Water @ 2 Ft. of Head -
  • Max. Fluid Viscosity 100 SSU
  • Amps 1.8-1.7/0.9
  • Port Rotation 4 Position
  • GPM of Water @ 1 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head -
  • Height 7-1/2"
  • Length 15"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 75 PSI
  • Max. Dia. Solids 1/4"
  • Max. Case Pressure 100 PSI
  • Max. Head 68 ft.
  • Max. Liquid Temp. 140 Degrees F
  • Best Efficiency GPM @ Head 20 gpm @ 35 ft.
  • Best Efficiency Range GPM @ Head 11 to 20 gpm @ 50 to 28 ft.
  • Min. GPM @ Head 9 gpm @ 60 ft.
  • Max. GPM @ Head 26 gpm @ 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list