Skip Content
CENTRIFUGALPUMP, 1/2HP,1 PH,115/208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGALPUMP, 1/2HP,1 PH,115/208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEV5
  • Mfr. Model # 2YEV5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.21 lbs

Technical Specs

  • Bearing Type Ball
  • Application Moderate Flow at Moderate Head Pressure
  • GPM of Water @ 10 Ft. of Head 26
  • GPM of Water @ 15 Ft. of Head 24
  • GPM of Water @ 20 Ft. of Head 23
  • GPM of Water @ 25 Ft. of Head 21
  • GPM of Water @ 30 Ft. of Head 19
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 14
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head 9
  • GPM of Water @ 50 Ft. of Head 11
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head -
  • HP 1/2
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Phase 1
  • Duty Continuous
  • Housing Material Noryl
  • Hz 60
  • Impeller Material Noryl
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 56J
  • Motor Type TEFC
  • Screen Material -
  • Seal Material Viton, Noryl(TM), Carbon, Ceramic
  • Screw Material Stainless Steel
  • Service Factor 1.6
  • Shaft Material Stainless Steel
  • Seal Type Mechanical
  • Voltage 115/208-230
  • Volute Material Noryl
  • Wetted Materials Noryl, SS, Viton, Carbon, Ceramic
  • Port Rotation 4 Position
  • Agency Compliance -
  • Impeller Type Closed
  • Drain Plug Easily Accessible
  • Max. Specific Gravity 1.0
  • Amps 8.6/4.0-4.3
  • Max. Fluid Viscosity 100 SSU
  • GPM of Water @ 2 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head -
  • Height 7-1/2"
  • Length 15-7/8"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 180 Degrees F
  • Max. Dia. Solids 1/4"
  • Inlet Pressure 75 PSI
  • Max. Case Pressure 100 PSI
  • Max. Head 68 ft.
  • Max. GPM @ Head 26 gpm @ 10 ft.
  • Min. GPM @ Head 9 gpm @ 60 ft.
  • Best Efficiency GPM @ Head 20 gpm @ 35 ft.
  • Best Efficiency Range GPM @ Head 11 to 20 gpm @ 50 to 28 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List