CENTRIFUGALPUMP,1 1/2HP,1PH,115/208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGALPUMP,1 1/2HP,1PH,115/208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEW2
  • Mfr. Model # 2YEW2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Application Moderate Flow at Moderate Head Pressure
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 85
  • GPM of Water @ 15 Ft. of Head 81
  • GPM of Water @ 20 Ft. of Head 78
  • GPM of Water @ 25 Ft. of Head 75
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 73
  • GPM of Water @ 50 Ft. of Head 59
  • GPM of Water @ 40 Ft. of Head 66
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head 50
  • GPM of Water @ 70 Ft. of Head 41
  • GPM of Water @ 80 Ft. of Head 21
  • HP 1-1/2
  • GPM of Water @ 9 Ft. of Head -
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Phase 1
  • Housing Material Noryl
  • Duty Continuous
  • Impeller Material Noryl
  • Hz 60
  • Motor Enclosure TEFC
  • Screen Material -
  • Motor Type TEFC
  • NEMA/IEC Frame 56J
  • Seal Type Mechanical
  • Seal Material Viton, Noryl(TM), Carbon, Ceramic
  • Service Factor 1.3
  • Screw Material Stainless Steel
  • Shaft Material Stainless Steel
  • Voltage 115/208-230
  • Wetted Materials Noryl, SS, Viton, Carbon, Ceramic
  • Drain Plug Easily Accessible
  • Volute Material Noryl
  • Agency Compliance -
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Impeller Type Closed
  • Max. Fluid Viscosity 100 SSU
  • Amps 13.5/7.6-6.7
  • GPM of Water @ 2 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head -
  • Height 7-1/2"
  • Length 15-7/8"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Max. Dia. Solids 1/4"
  • Inlet Pressure 75 PSI
  • Max. Liquid Temp. 180 Degrees F
  • Max. Case Pressure 100 PSI
  • Max. Head 82 ft.
  • Best Efficiency GPM @ Head 55 gpm @ 55 ft.
  • Max. GPM @ Head 85 gpm @ 10 ft.
  • Min. GPM @ Head 21 gpm @ 80 ft.
  • Best Efficiency Range GPM @ Head 41 to 73 gpm @ 70 to 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list