CENTRIFUGALPUMP,1 1/2HP,1PH,115/208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGALPUMP,1 1/2HP,1PH,115/208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YER9
  • Mfr. Model # 2YER9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Application Moderate Flow at Moderate Head Pressure
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 85
  • GPM of Water @ 15 Ft. of Head 81
  • GPM of Water @ 20 Ft. of Head 78
  • GPM of Water @ 25 Ft. of Head 75
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 66
  • GPM of Water @ 30 Ft. of Head 73
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 59
  • GPM of Water @ 70 Ft. of Head 41
  • GPM of Water @ 60 Ft. of Head 50
  • GPM of Water @ 9 Ft. of Head -
  • HP 1-1/2
  • GPM of Water @ 80 Ft. of Head 21
  • Item Centrifugal Pump
  • Includes Manual
  • Duty Continuous
  • Phase 1
  • Motor RPM 3450
  • Housing Material Polypropylene
  • Motor Enclosure ODP
  • Impeller Material Polypropylene
  • Hz 60
  • Motor Type ODP
  • NEMA/IEC Frame 56J
  • Screw Material Stainless Steel
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Screen Material -
  • Seal Type Mechanical
  • Voltage 115/208-230
  • Volute Material Polypropylene
  • Shaft Material Stainless Steel
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Service Factor 1.3
  • Drain Plug Easily Accessible
  • Impeller Type Closed
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 100 SSU
  • Amps 17.0/9.0-8.5
  • GPM of Water @ 7 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head -
  • GPM of Water @ 2 Ft. of Head -
  • Height 7-1/2"
  • Length 16-5/32"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Agency Compliance c UL us
  • Inlet Pressure 75 PSI
  • Max. Dia. Solids 1/4"
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 100 PSI
  • Max. GPM @ Head 85 gpm @ 10 ft.
  • Best Efficiency GPM @ Head 55 gpm @ 55 ft.
  • Min. GPM @ Head 21 gpm @ 80 ft.
  • Max. Head 82 ft.
  • Best Efficiency Range GPM @ Head 41 to 73 gpm @ 70 to 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list