Skip Content
CENTRIFUGAL PUMP,SELF PRIMING,5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CENTRIFUGAL PUMP,SELF PRIMING,5 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XLZ7
  • Mfr. Model # 1XLZ7
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Motor RPM 3500
  • HP 5
  • Includes -
  • Item Centrifugal Pump
  • Phase 3
  • Duty Continuous
  • GPM @ 15 PSI 235
  • GPM @ 10 PSI -
  • GPM @ 25 PSI 215
  • GPM @ 20 PSI 223
  • GPM @ 35 PSI 178
  • GPM @ 30 PSI 198
  • GPM @ 40 PSI 165
  • GPM @ 50 PSI 130
  • GPM @ 60 PSI 80
  • GPM @ 55 PSI 110
  • GPM @ 45 PSI 148
  • Hz 60
  • GPM @ 65 PSI -
  • Housing Material Cast Iron
  • Motor Enclosure TEFC
  • Motor Type TEFC
  • Impeller Material Bronze
  • Seal Material Carbon/Ceramic
  • Voltage 208-230/460
  • Wetted Materials Bronze, Cast Iron, 300 SS, Carbon, Ceramic
  • Port Rotation Top
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Agency Compliance -
  • Amps 13.2-12/6
  • Height 13-1/4"
  • Length 23"
  • Width 10"
  • Inlet 3" NPT
  • Outlet 2-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 184JM
  • Max. Pressure 64 PSI
  • Inlet Pressure 15 PSI
  • Max. Case Pressure 85 PSI
  • Suction Lift 25 ft.
  • Max. Dia. Solids 1/8"
  • Max. Head 148 ft.
  • Best Efficiency Range GPM @ Head 120 to 160 gpm @ 120 to 90 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list