CENTRIFUGAL PUMP,SELF PRIMING,3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CENTRIFUGAL PUMP,SELF PRIMING,3 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XMA2
  • Mfr. Model # 1XMA2
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.0 lbs

Technical Specs

  • Motor RPM 3500
  • Item Centrifugal Pump
  • Includes -
  • Phase 3
  • HP 3
  • Duty Continuous
  • GPM @ 10 PSI -
  • GPM @ 15 PSI -
  • GPM @ 30 PSI 125
  • GPM @ 20 PSI 144
  • GPM @ 25 PSI 135
  • GPM @ 35 PSI 112
  • GPM @ 40 PSI 105
  • GPM @ 45 PSI 80
  • GPM @ 50 PSI 75
  • GPM @ 55 PSI 48
  • Housing Material Cast Iron
  • GPM @ 60 PSI -
  • GPM @ 65 PSI -
  • Hz 60
  • Motor Type TEFC
  • Impeller Material Bronze
  • Voltage 208-230/460
  • Seal Material Carbon/Ceramic
  • Motor Enclosure TEFC
  • Wetted Materials Bronze, Cast Iron, 300 SS, Carbon, Ceramic
  • Max. Specific Gravity 1
  • Port Rotation Top
  • Amps 8.1-7.6/3.8
  • Agency Compliance -
  • Impeller Type Closed
  • Height 13-1/4"
  • Length 23"
  • Width 10"
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 182JM
  • Inlet Pressure 15 PSI
  • Max. Pressure 60 PSI
  • Max. Case Pressure 85 PSI
  • Max. Dia. Solids 1/8"
  • Suction Lift 25 ft.
  • Max. Head 138 ft.
  • Best Efficiency Range GPM @ Head 80 to 120 gpm @ 108 to 75 ft.
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list