Skip Content
CENTRIFUGAL PUMP HEAD,5 HP,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP HEAD,5 HP,BRONZE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10X668
  • Mfr. Model # 10X668
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.55 lbs

Technical Specs

  • For Use With Clear, Non-Abrasive, Non-Flammable Liquids Compatible with Pump Components
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 104
  • GPM of Water @ 15 Ft. of Head 102
  • GPM of Water @ 20 Ft. of Head 101
  • GPM of Water @ 30 Ft. of Head 96
  • GPM of Water @ 40 Ft. of Head 93
  • GPM of Water @ 50 Ft. of Head 88
  • GPM of Water @ 5 Ft. of Head 105
  • GPM of Water @ 70 Ft. of Head 75
  • GPM of Water @ 60 Ft. of Head 82
  • GPM of Water @ 80 Ft. of Head 68
  • Inlet (In.) 1-1/2
  • Item Centrifugal Pump Head
  • Duty Continuous
  • Housing Material Bronze
  • HP Required 5
  • Impeller Material 316 SS
  • Seal Material Carbon, Ceramic, Viton, Stainless Steel
  • Wetted Materials Bronze,SUS316 Carbon, Ceramic, 304 SS, Viton
  • Impeller Type Closed
  • Max. Specific Gravity 1.0
  • Height 9"
  • Length 12-1/8"
  • Width 8-3/8"
  • Inlet 1-1/2"
  • Outlet 1-1/4"
  • Manufacturers Warranty Length 1 Year
  • Max. Pressure 58 PSI
  • Inlet Pressure 92 PSI
  • Best Efficiency GPM @ Head 68 @ 80 ft.
  • Max. Dia. Solids 1/8
  • Max. Case Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list