Skip Content
CENTRIFUGAL PUMP,CAST IRON,7 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CENTRIFUGAL PUMP,CAST IRON,7 1/2 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VRV5
  • Mfr. Model # 2VRV5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head -
  • Bearing Type Ball
  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head 90
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 90 Ft. of Head -
  • Includes -
  • Item Centrifugal Pump
  • Motor RPM 3450
  • GPM of Water @ 160 Ft. of Head -
  • Duty Continuous
  • Hz 60
  • Impeller Material Lead Free Bronze
  • Motor Type TEFC
  • Seal Material Buna N
  • Wetted Materials Cast Iron, Bronze, Buna N, Carbon, Ceramic, 316 SS
  • GPM of Water @ 200 Ft. of Head 60
  • GPM of Water @ 240 Ft. of Head -
  • GPM of Water @ 220 Ft. of Head -
  • Agency Compliance -
  • GPM of Water @ 280 Ft. of Head -
  • Impeller Type Closed
  • Port Rotation 4 Position Increments
  • Max. Specific Gravity 1.1
  • Amps 23.2-21/10.5
  • GPM of Water @ 260 Ft. of Head -
  • Height 10-3/4"
  • Length 27"
  • Width 12-11/16"
  • Manufacturers Warranty Length 1 yr.
  • Frame 213
  • Inlet Pressure 100 PSI
  • Max. Case Pressure 175 PSI
  • Max. Liquid Temp. 212 Degrees F
  • Max. Dia. Solids None
  • Max. Head 225 ft.
  • Best Efficiency Range GPM @ Head 45 to 95 gpm @ 160 to 210 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list