CENTRIFUGAL PUMP,CAST IRON,10 HP,3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CENTRIFUGAL PUMP,CAST IRON,10 HP,3P

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VRV7
  • Mfr. Model # 2VRV7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 90 Ft. of Head -
  • Item Centrifugal Pump
  • Includes -
  • Motor RPM 3450
  • Duty Continuous
  • GPM of Water @ 160 Ft. of Head -
  • Impeller Material Lead Free Bronze
  • Hz 60
  • Motor Type TEFC
  • Seal Material Buna N
  • GPM of Water @ 220 Ft. of Head 94
  • Wetted Materials Cast Iron, Bronze, Buna N, Carbon, Ceramic, 316 SS
  • GPM of Water @ 200 Ft. of Head 110
  • GPM of Water @ 240 Ft. of Head 76
  • Agency Compliance -
  • GPM of Water @ 280 Ft. of Head -
  • Impeller Type Closed
  • Max. Specific Gravity 1.1
  • GPM of Water @ 260 Ft. of Head 54
  • Amps 29.6-27.2/13.6
  • Port Rotation 4 Position Increments
  • Height 10-3/4"
  • Length 27"
  • Width 12-11/16"
  • Manufacturers Warranty Length 1 yr.
  • Frame 215
  • Max. Dia. Solids None
  • Inlet Pressure 100 PSI
  • Max. Case Pressure 175 PSI
  • Max. Liquid Temp. 212 Degrees F
  • Max. Head 285 ft.
  • Best Efficiency Range GPM @ Head 50 to 110 gpm @ 200 to 260 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list