CENTRIFUGAL PUMP, 36 VDC, 3 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CENTRIFUGAL PUMP, 36 VDC, 3 AMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PXX2
  • Mfr. Model # 5PXX2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • GPH of Water @ 5 Ft. of Head 1080
  • Bearing Type Ball
  • GPM @ 1 Ft. of Head 20.5
  • GPM @ 7 Feet of Head 17.5
  • GPM of Water @ 0 Ft. of Head 21
  • GPM of Water @ 10 Ft. of Head 16
  • GPM of Water @ 15 Ft. of Head 11
  • GPM of Water @ 20 Ft. of Head 3
  • Includes Manual
  • GPM of Water @ 5 Ft. of Head 18
  • Item Pump
  • Motor RPM 5000
  • Duty Intermittent
  • Motor Type DC
  • Impeller Material Stainless Steel
  • Seal Material Carbon/Ceramic, Viton, Stainless Steel
  • Wetted Materials Bronze, Carbon/Ceramic, Buna N, Viton, Stainless Steel
  • Port Rotation 180 Degree Increments
  • Impeller Type Semi Open
  • Max. Specific Gravity 1
  • Amps 3
  • Height 3-3/8"
  • Length 7-1/8"
  • Width 4-5/16"
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 6.5 PSI
  • Max. Liquid Temp. 180 Degrees F
  • Max. Dia. Solids 1/8"
  • Max. Case Pressure 200 PSI
  • Best Efficiency Range GPM @ Head 3 to 16 gpm @ 20 to 10 ft.
  • Max. Head 17 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list