!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CENTRIFUGAL PUMP,3 HP,3 PH,208-230/

CENTRIFUGAL PUMP,3 HP,3 PH,208-230/

DAYTON

CENTRIFUGAL PUMP,3 HP,3 PH,208-230/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP,3 HP,3 PH,208-230/

CENTRIFUGAL PUMP,3 HP,3 PH,208-230/

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,759.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM2ZXL6
  • Mfr. Model # 2ZXL6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.58 lbs

Technical Specs

  • Item Centrifugal Pump
  • Pump Housing Material Stainless Steel
  • Nameplate Voltage 208-230/460V AC
  • Flow Rate @ 60 ft of Head (Maximum) 79 gpm
  • Maximum Feet of Head 130 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Flow Rate @ 5 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 15 ft of Head (Maximum) 105 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 98 gpm
  • Flow Rate @ 100 ft of Head (Maximum) 43 gpm
  • Flow Rate @ 140 ft of Head (Maximum) Not Applicable
  • Seal Material Viton
  • Best Efficiency Flow 95 gpm
  • Discharge Rotation 90 Degrees Increments
  • Features Continuous High Pressure Circulation
  • Flow Rate @ 1 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 200 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 240 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 280 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 70 ft of Head (Maximum) 72 gpm
  • For Use With Potable Systems No
  • Impeller Design Closed
  • Includes Manual
  • Maximum Media Temperature 200 Degrees F
  • Motor Frame Designation 56J
  • Overall Height 8.9 in
  • Overall Width 8.8 in
  • Maximum RPM 3,450 RPM
  • Shaft Material Stainless Steel
  • Solid Diameter (Maximum) 0.31 in
  • Standards UL Listed (Motor Only)
  • Phase Three
  • Horsepower 3 hp
  • Flow Rate @ 40 ft of Head (Maximum) 92 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 63 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Compatible Discharge Pipe Size 1 1/4 in
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Flow Rate @ 10 ft of Head (Maximum) 107 gpm
  • Flow Rate @ 20 ft of Head (Maximum) 103 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 87 gpm
  • Flow Rate @ 120 ft of Head (Maximum) 17 gpm
  • Flow Rate @ 160 ft of Head (Maximum) Not Applicable
  • Best Efficiency Head 57 ft
  • Compatible with Media Type Non-Flammable Liquids
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 10 ft
  • Flow Rate @ 180 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 220 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 260 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 300 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 90 ft of Head (Maximum) 55 gpm
  • Frequency 60 Hz
  • Impeller Material Stainless Steel
  • Manufacturer Warranty Length 1 yr
  • Minimum Media Temperature 40 Degrees F
  • Motor Type TEFC
  • Overall Length 17.2 in
  • Pumping Application Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 56 psi
  • Specific Gravity (Maximum) 1
  • Wetted Material Carbon, Ceramic, Stainless Steel, Viton

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list