Skip Content
CENTRIFUGAL PUMP,3 HP,3 PH,208-230/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP,3 HP,3 PH,208-230/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXK3
  • Mfr. Model # 2ZXK3
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.7 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 100 Ft. of Head 43
  • GPM of Water @ 110 Ft. of Head 32
  • GPM of Water @ 120 Ft. of Head 17
  • GPM of Water @ 130 Ft. of Head 2
  • GPM of Water @ 10 Ft. of Head 107
  • GPM of Water @ 15 Ft. of Head 105
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 103
  • GPM of Water @ 25 Ft. of Head 100
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 92
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 98
  • GPM of Water @ 50 Ft. of Head 87
  • GPM of Water @ 60 Ft. of Head 79
  • GPM of Water @ 80 Ft. of Head 63
  • GPM of Water @ 70 Ft. of Head 72
  • GPM of Water @ 90 Ft. of Head 55
  • Item Centrifugal Pump
  • Includes Manual
  • HP 3
  • Phase 3
  • Duty Continuous
  • Motor RPM 3450
  • GPM of Water @ 160 Ft. of Head -
  • Housing Material Cast Iron
  • Impeller Material Cast-Iron
  • Hz 60
  • Seal Material Viton
  • Motor Type TEFC
  • Motor Enclosure TEFC
  • Wetted Materials Cast Iron, Viton, Carbon, Ceramic, SS
  • Voltage 208-230/460
  • GPM of Water @ 220 Ft. of Head -
  • GPM of Water @ 280 Ft. of Head -
  • GPM of Water @ 240 Ft. of Head -
  • GPM of Water @ 200 Ft. of Head -
  • Agency Compliance -
  • Port Rotation 4 Position Increments
  • Impeller Type Closed
  • Max. Specific Gravity 1.0
  • Amps 8.3-7.6/3.8
  • GPM of Water @ 260 Ft. of Head -
  • Height 9"
  • Length 17-1/4"
  • Width 8-3/4"
  • Inlet 1-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Outlet 1-1/4"
  • Frame 56J
  • Max. Pressure 56 PSI
  • Inlet Pressure 200 PSI
  • Max. Dia. Solids 5/16"
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 200 PSI
  • Max. Head 131 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list