CENTRIFUGAL PUMP, 3 HP, 1PH, 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP, 3 HP, 1PH, 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXL5
  • Mfr. Model # 2ZXL5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 107
  • GPM of Water @ 100 Ft. of Head 43
  • Bearing Type Ball
  • GPM of Water @ 110 Ft. of Head 32
  • GPM of Water @ 120 Ft. of Head 17
  • GPM of Water @ 15 Ft. of Head 105
  • GPM of Water @ 130 Ft. of Head 2
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head 100
  • GPM of Water @ 40 Ft. of Head 92
  • GPM of Water @ 30 Ft. of Head 98
  • GPM of Water @ 20 Ft. of Head 103
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head 79
  • GPM of Water @ 50 Ft. of Head 87
  • GPM of Water @ 70 Ft. of Head 72
  • GPM of Water @ 80 Ft. of Head 63
  • GPM of Water @ 90 Ft. of Head 55
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3450
  • GPM of Water @ 160 Ft. of Head -
  • Duty Continuous
  • Impeller Material Stainless Steel
  • Motor Type TEFC
  • Seal Material Viton
  • Hz 60
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • GPM of Water @ 200 Ft. of Head -
  • GPM of Water @ 240 Ft. of Head -
  • GPM of Water @ 220 Ft. of Head -
  • GPM of Water @ 280 Ft. of Head -
  • Impeller Type Closed
  • Agency Compliance -
  • Port Rotation 4 Position Increments
  • Max. Specific Gravity 1.0
  • GPM of Water @ 260 Ft. of Head -
  • Amps -/12.5
  • Height 9"
  • Length 18"
  • Width 8-3/4"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Dia. Solids 5/16"
  • Inlet Pressure 200 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 200 PSI
  • Max. Head 131 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list