Skip Content
CENTRIFUGAL PUMP, 3 HP,1 PH,230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP, 3 HP,1 PH,230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEW6
  • Mfr. Model # 2YEW6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Application Moderate Flow at Moderate Head Pressure
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 123
  • GPM of Water @ 20 Ft. of Head 115
  • GPM of Water @ 15 Ft. of Head 119
  • GPM of Water @ 25 Ft. of Head 110
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 106
  • GPM of Water @ 40 Ft. of Head 97
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 86
  • GPM of Water @ 70 Ft. of Head 63
  • GPM of Water @ 60 Ft. of Head 76
  • GPM of Water @ 80 Ft. of Head 48
  • GPM of Water @ 9 Ft. of Head -
  • Includes Manual
  • HP 3
  • Motor RPM 3450
  • Phase 1
  • Item Centrifugal Pump
  • Duty Continuous
  • Housing Material Noryl
  • Hz 60
  • Impeller Material Noryl
  • NEMA/IEC Frame 56J
  • Motor Enclosure TEFC
  • Motor Type TEFC
  • Screen Material -
  • Screw Material Stainless Steel
  • Seal Material Viton, Noryl(TM), Carbon, Ceramic
  • Seal Type Mechanical
  • Service Factor 1
  • Shaft Material Stainless Steel
  • Voltage 230
  • Volute Material Noryl
  • Wetted Materials Noryl, SS, Viton, Carbon, Ceramic
  • Drain Plug Easily Accessible
  • Agency Compliance -
  • Impeller Type Closed
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 100 SSU
  • Amps 12.5
  • GPM of Water @ 2 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head -
  • Height 7-1/2"
  • Length 15-7/8"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Max. Dia. Solids 1/4"
  • Inlet Pressure 75 PSI
  • Max. Head 86 ft.
  • Max. Liquid Temp. 180 Degrees F
  • Max. Case Pressure 100 PSI
  • Max. GPM @ Head 123 gpm @ 10 ft.
  • Best Efficiency GPM @ Head 80 gpm @ 60 ft.
  • Min. GPM @ Head 48 gpm @ 80 ft.
  • Best Efficiency Range GPM @ Head 48 to 106 gpm @ 80 to 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list