Skip Content
CENTRIFUGAL PUMP, 3 HP,1 PH,230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP, 3 HP,1 PH,230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEU4
  • Mfr. Model # 2YEU4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Application Moderate Flow at Moderate Head Pressure
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 123
  • GPM of Water @ 15 Ft. of Head 119
  • GPM of Water @ 20 Ft. of Head 115
  • GPM of Water @ 25 Ft. of Head 110
  • GPM of Water @ 30 Ft. of Head 106
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 97
  • GPM of Water @ 50 Ft. of Head 86
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head 76
  • GPM of Water @ 70 Ft. of Head 63
  • GPM of Water @ 9 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head 48
  • Includes Manual
  • HP 3
  • Motor RPM 3450
  • Item Centrifugal Pump
  • Phase 1
  • Housing Material Polypropylene
  • Duty Continuous
  • Hz 60
  • Motor Enclosure TEFC
  • Impeller Material Polypropylene
  • Motor Type TEFC
  • NEMA/IEC Frame 56J
  • Screen Material -
  • Shaft Material Stainless Steel
  • Screw Material Stainless Steel
  • Service Factor 1
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Seal Type Mechanical
  • Voltage 230
  • Volute Material Polypropylene
  • Drain Plug Easily Accessible
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Agency Compliance -
  • Port Rotation 4 Position
  • Impeller Type Closed
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 100 SSU
  • Amps 12.5
  • GPM of Water @ 1 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head -
  • GPM of Water @ 2 Ft. of Head -
  • Height 7-1/2"
  • Width 7-5/8"
  • Length 17-13/16"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Dia. Solids 1/4"
  • Max. Head 86 ft.
  • Inlet Pressure 75 PSI
  • Best Efficiency GPM @ Head 80 gpm @ 60 ft.
  • Max. Case Pressure 100 PSI
  • Max. GPM @ Head 123 gpm @ 10 ft.
  • Min. GPM @ Head 48 gpm @ 80 ft.
  • Best Efficiency Range GPM @ Head 48 to 106 gpm @ 80 to 30 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List