Skip Content
CENTRIFUGAL PUMP,3/4HP,1 PH,115/208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP,3/4HP,1 PH,115/208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXP1
  • Mfr. Model # 2ZXP1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.6 lbs

Technical Specs

  • Bearing Type Ball
  • HP 3/4
  • Item Centrifugal Pump
  • Includes Manual
  • Motor RPM 3450
  • Phase 1
  • Duty Continuous
  • GPM @ 10 PSI -
  • GPM @ 15 PSI -
  • GPM @ 25 PSI -
  • GPM @ 20 PSI -
  • GPM @ 35 PSI -
  • GPM @ 40 PSI -
  • GPM @ 30 PSI -
  • GPM @ 45 PSI -
  • GPM @ 50 PSI -
  • GPM @ 60 PSI -
  • GPM @ 55 PSI -
  • Impeller Material Cast-Iron
  • GPM @ 65 PSI -
  • Motor Enclosure TEFC
  • Hz 60
  • Housing Material Cast Iron
  • Motor Type TEFC
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Voltage 115/208-230
  • Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, SS
  • Impeller Type Open
  • Agency Compliance -
  • Amps 10.7/5.2-5.3
  • Port Rotation Single
  • Max. Specific Gravity 1.3
  • Height 9-1/2"
  • Length 17-19/64"
  • Width 6-1/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 75 PSI
  • Max. Dia. Solids 3/8"
  • Suction Lift 6 ft.
  • Max. Liquid Temp. 200 Degrees F
  • Max. Pressure 22.5 PSI
  • Max. Head 52 ft.
  • Best Efficiency Range GPM @ Head 14 to 52 gpm @ 45 to 20 ft.
  • Max. Case Pressure 75 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list