Skip Content
CENTRIFUGAL PUMP,3/4 HP,3 PH,208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP,3/4 HP,3 PH,208-23

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWP4
  • Mfr. Model # 2ZWP4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPH of Water @ 5 Ft. of Head -
  • GPM @ 7 Feet of Head -
  • GPM @ 1 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 72
  • GPM of Water @ 0 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 67
  • GPM of Water @ 20 Ft. of Head 63
  • GPM of Water @ 25 Ft. of Head 58
  • GPM of Water @ 30 Ft. of Head 53
  • GPM of Water @ 40 Ft. of Head 41
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 22
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • HP 3/4
  • GPM of Water @ 80 Ft. of Head -
  • Includes Manual
  • Item Pump
  • Phase 3
  • Motor RPM 3450
  • Duty Continuous
  • Hz 60
  • Housing Material Cast Iron
  • Impeller Material Cast-Iron
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Motor Type -
  • Motor Enclosure ODP
  • Voltage 208-230/460
  • Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, SS
  • Impeller Type Semi Open Non-Clogging
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Agency Compliance -
  • Amps 2.7-2.5/1.2
  • Height 5-7/8"
  • Length 12-3/4"
  • Width 6-5/8"
  • Inlet 1-1/4" NPT
  • Outlet 1" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 23.80 PSI
  • Inlet Pressure 200 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Dia. Solids 1/2"
  • Max. Case Pressure 200 PSI
  • Max. Head 55
  • Best Efficiency Range GPM @ Head 35 to 63 gpm @ 45 to 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list