Skip Content
CENTRIFUGAL PUMP, 3/4 HP, 1PH, 115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP, 3/4 HP, 1PH, 115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXL9
  • Mfr. Model # 2ZXL9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • GPM of Water @ 110 Ft. of Head -
  • Bearing Type Ball
  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 53
  • GPM of Water @ 15 Ft. of Head 51
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 49
  • GPM of Water @ 25 Ft. of Head 47
  • GPM of Water @ 30 Ft. of Head 46
  • GPM of Water @ 40 Ft. of Head 42
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 37
  • GPM of Water @ 60 Ft. of Head 32
  • GPM of Water @ 70 Ft. of Head 27
  • GPM of Water @ 80 Ft. of Head 19
  • GPM of Water @ 90 Ft. of Head 12
  • HP 3/4
  • Item Centrifugal Pump
  • Includes Manual
  • Motor RPM 3450
  • Housing Material Cast Iron
  • GPM of Water @ 160 Ft. of Head -
  • Hz 60
  • Duty Continuous
  • Phase 1
  • Impeller Material Brass
  • Motor Enclosure ODP
  • Motor Type ODP
  • Seal Material Viton
  • Voltage 115/230
  • Wetted Materials Cast Iron, Brass, Viton, Carbon, Ceramic, SS
  • GPM of Water @ 220 Ft. of Head -
  • GPM of Water @ 200 Ft. of Head -
  • Agency Compliance -
  • GPM of Water @ 280 Ft. of Head -
  • GPM of Water @ 240 Ft. of Head -
  • Impeller Type Closed
  • Port Rotation 4 Position Increments
  • Max. Specific Gravity 1.0
  • GPM of Water @ 260 Ft. of Head -
  • Amps 11.3/5.6
  • Height 8-1/2"
  • Length 15-1/2"
  • Width 8"
  • Inlet 1-1/4"
  • Outlet 1"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 42 PSI
  • Max. Dia. Solids 5/16"
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 200 PSI
  • Inlet Pressure 200 PSI
  • Max. Head 98 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list