Skip Content
CENTRIFUGAL PUMP, 3/4 HP, 1 PH,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP, 3/4 HP, 1 PH,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWZ8
  • Mfr. Model # 2ZWZ8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.34 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 53
  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 51
  • GPM of Water @ 25 Ft. of Head 47
  • GPM of Water @ 30 Ft. of Head 46
  • GPM of Water @ 20 Ft. of Head 49
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 42
  • GPM of Water @ 50 Ft. of Head 37
  • GPM of Water @ 60 Ft. of Head 32
  • GPM of Water @ 70 Ft. of Head 27
  • GPM of Water @ 90 Ft. of Head 12
  • Item Centrifugal Pump
  • Includes Manual
  • GPM of Water @ 80 Ft. of Head 19
  • HP 3/4
  • Motor RPM 3450
  • Phase 1
  • Housing Material Bronze
  • Hz 60
  • GPM of Water @ 160 Ft. of Head -
  • Duty Continuous
  • Impeller Material 316 Stainless Steel
  • Seal Material Viton
  • Motor Enclosure ODP
  • Motor Type ODP
  • GPM of Water @ 200 Ft. of Head -
  • GPM of Water @ 220 Ft. of Head -
  • Voltage 115/230
  • Wetted Materials Bronze, Brass, Viton, Carbon, Ceramic, 316 SS
  • GPM of Water @ 240 Ft. of Head -
  • GPM of Water @ 280 Ft. of Head -
  • Agency Compliance -
  • Impeller Type Closed
  • GPM of Water @ 260 Ft. of Head -
  • Port Rotation 4 Position Increments
  • Amps 11.3/5.6
  • Max. Specific Gravity 1.0
  • Height 8-1/2"
  • Length 15-1/2"
  • Width 8"
  • Inlet 1-1/4"
  • Manufacturers Warranty Length 1 yr.
  • Outlet 1"
  • Frame 56J
  • Max. Pressure 42 PSI
  • Max. Dia. Solids 5/32"
  • Inlet Pressure 200 PSI
  • Max. Case Pressure 200 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Head 98 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list