Skip Content
CENTRIFUGAL PUMP, 3/4 HP,1 PH,115/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP, 3/4 HP,1 PH,115/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YER5
  • Mfr. Model # 2YER5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.85 lbs

Technical Specs

  • Application Moderate Flow at Moderate Head Pressure
  • GPM of Water @ 10 Ft. of Head 37
  • Bearing Type Ball
  • GPM of Water @ 15 Ft. of Head 35
  • GPM of Water @ 20 Ft. of Head 33
  • GPM of Water @ 25 Ft. of Head 31
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 29
  • GPM of Water @ 40 Ft. of Head 24
  • GPM of Water @ 50 Ft. of Head 18
  • GPM of Water @ 60 Ft. of Head 10
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head 2
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head -
  • HP 3/4
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Duty Continuous
  • Hz 60
  • Housing Material Polypropylene
  • Phase 1
  • Impeller Material Polypropylene
  • Motor Type ODP
  • Motor Enclosure ODP
  • NEMA/IEC Frame 56J
  • Screen Material -
  • Screw Material Stainless Steel
  • Seal Type Mechanical
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Service Factor 1.5
  • Shaft Material Stainless Steel
  • Voltage 115/230
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Agency Compliance -
  • Volute Material Polypropylene
  • Impeller Type Closed
  • Drain Plug Easily Accessible
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 100 SSU
  • Amps 11.3/5.6
  • GPM of Water @ 2 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head -
  • Height 7-1/2"
  • Length 15-15/64"
  • Inlet 1-1/2" NPT
  • Width 7-5/8"
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 75 PSI
  • Max. Dia. Solids 1/4"
  • Max. Liquid Temp. 140 Degrees F
  • Max. Head 70 ft.
  • Best Efficiency GPM @ Head 24 gpm @ 41 ft.
  • Max. GPM @ Head 37 gpm @ 10 ft.
  • Max. Case Pressure 100 PSI
  • Best Efficiency Range GPM @ Head 18 to 33 gpm @ 50 to 20 ft.
  • Min. GPM @ Head 6 gpm @ 65 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list