CENTRIFUGAL PUMP,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP,2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4ZA49
  • Mfr. Model # 4ZA49
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 30 Ft. of Head 153
  • GPM of Water @ 40 Ft. of Head 130
  • GPM of Water @ 20 Ft. of Head 168
  • GPM of Water @ 50 Ft. of Head 96.2
  • Item Centrifugal Pump
  • Motor RPM 3,500
  • Duty Continuous
  • Impeller Material Stainless Steel
  • Hz 60
  • Seal Material Standard, Carbon Ceramic Faces, Viton Elastomer and SS Parts
  • Motor Type Capacitor Start
  • Wetted Materials SS, Carbon, Ceramic, Viton
  • Port Rotation 4 Position Increments
  • Amps 16.6/8.3
  • Impeller Type Enclosed
  • Max. Specific Gravity 1.0
  • Height 12"
  • Length 16-1/4"
  • Width 9-3/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Inlet Pressure 100 PSI
  • Max. Dia. Solids 0.40625"
  • Max. Liquid Temp. 40 Degrees F - 200 Degrees F
  • Max. Head 63 ft.
  • Best Efficiency Range GPM @ Head 90 to 140 gpm @ 65 to 33 ft..

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list