CENTRIFUGAL PUMP,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP,2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4ZA35
  • Mfr. Model # 4ZA35
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 40 Ft. of Head 130
  • GPM of Water @ 30 Ft. of Head 153
  • GPM of Water @ 20 Ft. of Head 168
  • GPM of Water @ 50 Ft. of Head 96.2
  • Item Centrifugal Pump
  • Motor RPM 3,500
  • Duty Continuous
  • Hz 60
  • Motor Type Capacitor Start
  • Impeller Material Bronze
  • Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and SS Parts
  • Wetted Materials CI,BR, Carbon, Ceramic, Buna N, SS
  • Impeller Type Enclosed
  • Port Rotation 4 Position Increments
  • Max. Specific Gravity 1.0
  • Amps 16.6/8.3
  • Height 12"
  • Length 16-1/4"
  • Width 9-3/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Inlet Pressure 100 PSI
  • Max. Dia. Solids 0.40625"
  • Max. Liquid Temp. 180 Degrees F
  • Best Efficiency Range GPM @ Head 65 to 33 gpm @ 90 to 140 ft..
  • Max. Head 63 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list