Skip Content
CENTRIFUGAL PUMP, 2 HP, 3 PH, 230/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP, 2 HP, 3 PH, 230/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXT6
  • Mfr. Model # 2ZXT6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.15 lbs

Technical Specs

  • Bearing Type Ball
  • HP 2
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Phase 3
  • Duty Continuous
  • GPM @ 15 PSI -
  • GPM @ 10 PSI -
  • GPM @ 20 PSI -
  • GPM @ 25 PSI -
  • GPM @ 30 PSI -
  • GPM @ 35 PSI -
  • GPM @ 40 PSI -
  • GPM @ 45 PSI -
  • GPM @ 50 PSI -
  • GPM @ 55 PSI -
  • GPM @ 60 PSI -
  • Hz 60
  • Housing Material Stainless Steel
  • Impeller Material Stainless Steel
  • GPM @ 65 PSI -
  • Motor Enclosure TEFC
  • Motor Type TEFC
  • Seal Material Viton, Carbon, Ceramic, SS
  • Voltage 230/460
  • Agency Compliance -
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • Impeller Type Open
  • Port Rotation Single
  • Max. Specific Gravity 1.1
  • Amps 5.8/2.9
  • Height 9-1/2"
  • Length 16-27/32"
  • Width 6-1/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Max. Pressure 27.2 PSI
  • Inlet Pressure 75 PSI
  • Suction Lift 6 ft.
  • Max. Liquid Temp. 200 Degrees F
  • Max. Dia. Solids 3/8"
  • Max. Case Pressure 75 PSI
  • Max. Head 63 ft.
  • Best Efficiency Range GPM @ Head 26 to 99 gpm @ 60 to 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list