Skip Content
CENTRIFUGAL PUMP,2 HP,3 PH,208-230/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP,2 HP,3 PH,208-230/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXN7
  • Mfr. Model # 2ZXN7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.95 lbs

Technical Specs

  • GPM of Water @ 110 Ft. of Head -
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 94
  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 92
  • GPM of Water @ 20 Ft. of Head 90
  • GPM of Water @ 25 Ft. of Head 87
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 78
  • GPM of Water @ 30 Ft. of Head 85
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 71
  • GPM of Water @ 80 Ft. of Head 43
  • GPM of Water @ 60 Ft. of Head 62
  • GPM of Water @ 70 Ft. of Head 54
  • GPM of Water @ 90 Ft. of Head 32
  • HP 2
  • Motor RPM 3450
  • Item Centrifugal Pump
  • Includes Manual
  • Phase 3
  • GPM of Water @ 160 Ft. of Head -
  • Housing Material Cast Iron
  • Duty Continuous
  • Hz 60
  • Impeller Material Brass
  • Wetted Materials Cast Iron, Brass, Viton, Carbon, Ceramic, SS
  • Seal Material Viton
  • Voltage 208-230/460
  • Motor Type TEFC
  • Motor Enclosure TEFC
  • GPM of Water @ 200 Ft. of Head -
  • GPM of Water @ 220 Ft. of Head -
  • GPM of Water @ 280 Ft. of Head -
  • Agency Compliance -
  • GPM of Water @ 240 Ft. of Head -
  • Impeller Type Closed
  • Max. Specific Gravity 1.0
  • Port Rotation 4 Position Increments
  • Amps 6.0-5.8/2.9
  • GPM of Water @ 260 Ft. of Head -
  • Height 9"
  • Length 16-1/2"
  • Width 8-3/4"
  • Inlet 1-1/2"
  • Outlet 1-1/4"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 47 PSI
  • Inlet Pressure 200 PSI
  • Max. Dia. Solids 5/16"
  • Max. Head 110 ft.
  • Max. Case Pressure 200 PSI
  • Max. Liquid Temp. 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list