Skip Content
CENTRIFUGAL PUMP,2 HP,3 PH,208-230/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP,2 HP,3 PH,208-230/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXA6
  • Mfr. Model # 2ZXA6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.55 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 94
  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 92
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head 87
  • GPM of Water @ 30 Ft. of Head 85
  • GPM of Water @ 20 Ft. of Head 90
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 78
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 71
  • GPM of Water @ 70 Ft. of Head 54
  • GPM of Water @ 80 Ft. of Head 43
  • Includes Manual
  • GPM of Water @ 60 Ft. of Head 62
  • GPM of Water @ 90 Ft. of Head 32
  • HP 2
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Phase 3
  • GPM of Water @ 160 Ft. of Head -
  • Duty Continuous
  • Impeller Material 316 Stainless Steel
  • Motor Enclosure TEFC
  • Housing Material Bronze
  • Hz 60
  • Seal Material Viton
  • Motor Type TEFC
  • Voltage 208-230/460
  • Wetted Materials Bronze, Brass, Viton, Carbon, Ceramic, 316 SS
  • GPM of Water @ 200 Ft. of Head -
  • GPM of Water @ 240 Ft. of Head -
  • GPM of Water @ 280 Ft. of Head -
  • Agency Compliance -
  • GPM of Water @ 220 Ft. of Head -
  • Impeller Type Closed
  • Port Rotation 4 Position Increments
  • Amps 6.0-5.8/2.9
  • Max. Specific Gravity 1.0
  • GPM of Water @ 260 Ft. of Head -
  • Height 9"
  • Length 16-1/2"
  • Width 8-3/4"
  • Inlet 1-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Outlet 1-1/4"
  • Frame 56J
  • Inlet Pressure 200 PSI
  • Max. Pressure 47 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Dia. Solids 5/16"
  • Max. Head 110 ft.
  • Max. Case Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list