CENTRIFUGAL PUMP, 2 HP,3 PH,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP, 2 HP,3 PH,208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEW5
  • Mfr. Model # 2YEW5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.7 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 96
  • Application Moderate Flow at Moderate Head Pressure
  • GPM of Water @ 15 Ft. of Head 92
  • Bearing Type Ball
  • GPM of Water @ 20 Ft. of Head 89
  • GPM of Water @ 25 Ft. of Head 86
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 83
  • GPM of Water @ 40 Ft. of Head 77
  • GPM of Water @ 50 Ft. of Head 68
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head 58
  • GPM of Water @ 70 Ft. of Head 47
  • GPM of Water @ 80 Ft. of Head 31
  • GPM of Water @ 9 Ft. of Head -
  • Item Centrifugal Pump
  • HP 2
  • Includes Manual
  • Motor RPM 3450
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Impeller Material Noryl
  • Housing Material Noryl
  • Motor Enclosure TEFC
  • Motor Type TEFC
  • NEMA/IEC Frame 56J
  • Screw Material Stainless Steel
  • Screen Material -
  • Seal Material Viton, Noryl(TM), Carbon, Ceramic
  • Seal Type Mechanical
  • Service Factor 1.2
  • Voltage 208-230/460
  • Volute Material Noryl
  • Shaft Material Stainless Steel
  • Wetted Materials Noryl, SS, Viton, Carbon, Ceramic
  • Drain Plug Easily Accessible
  • Impeller Type Closed
  • Agency Compliance -
  • Port Rotation 4 Position
  • Max. Fluid Viscosity 100 SSU
  • Amps 6.0-5.8/2.9
  • Max. Specific Gravity 1.0
  • GPM of Water @ 2 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head -
  • Height 7-1/2"
  • Length 15-7/8"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Max. Dia. Solids 1/4"
  • Inlet Pressure 75 PSI
  • Max. Case Pressure 100 PSI
  • Max. Liquid Temp. 180 Degrees F
  • Max. Head 83 ft.
  • Best Efficiency GPM @ Head 58 gpm @ 60 ft.
  • Min. GPM @ Head 31 gpm @ 80 ft.
  • Max. GPM @ Head 96 gpm @ 10 ft.
  • Best Efficiency Range GPM @ Head 40 to 83 gpm @ 75 to 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list