Skip Content
CENTRIFUGAL PUMP, 2 HP,3 PH,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP, 2 HP,3 PH,208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEU3
  • Mfr. Model # 2YEU3
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.05 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 15 Ft. of Head 92
  • GPM of Water @ 10 Ft. of Head 96
  • Application Moderate Flow at Moderate Head Pressure
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head 86
  • GPM of Water @ 20 Ft. of Head 89
  • GPM of Water @ 40 Ft. of Head 77
  • GPM of Water @ 30 Ft. of Head 83
  • GPM of Water @ 50 Ft. of Head 68
  • GPM of Water @ 60 Ft. of Head 58
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head 31
  • GPM of Water @ 70 Ft. of Head 47
  • GPM of Water @ 9 Ft. of Head -
  • HP 2
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Includes Manual
  • Phase 3
  • Motor Type TEFC
  • Housing Material Polypropylene
  • Duty Continuous
  • Hz 60
  • Impeller Material Polypropylene
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 56J
  • Screen Material -
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Screw Material Stainless Steel
  • Service Factor 1.2
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Voltage 208-230/460
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Volute Material Polypropylene
  • Impeller Type Closed
  • Drain Plug Easily Accessible
  • Agency Compliance -
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 100 SSU
  • Amps 6.0-5.8/2.9
  • GPM of Water @ 2 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head -
  • Height 7-1/2"
  • Length 16-5/32"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 75 PSI
  • Max. Dia. Solids 1/4"
  • Max. Case Pressure 100 PSI
  • Max. Liquid Temp. 140 Degrees F
  • Max. Head 83 ft.
  • Best Efficiency GPM @ Head 58 gpm @ 60 ft.
  • Min. GPM @ Head 31 gpm @ 80 ft.
  • Max. GPM @ Head 96 gpm @ 10 ft.
  • Best Efficiency Range GPM @ Head 40 to 83 gpm @ 75 to 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list