Skip Content
CENTRIFUGAL PUMP, 2 HP, 1 PH, 115/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP, 2 HP, 1 PH, 115/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXT5
  • Mfr. Model # 2ZXT5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Bearing Type Ball
  • HP 2
  • Item Centrifugal Pump
  • Includes Manual
  • Motor RPM 3450
  • Phase 1
  • Duty Continuous
  • GPM @ 10 PSI -
  • GPM @ 15 PSI -
  • GPM @ 30 PSI -
  • GPM @ 25 PSI -
  • GPM @ 20 PSI -
  • GPM @ 35 PSI -
  • GPM @ 40 PSI -
  • GPM @ 45 PSI -
  • GPM @ 55 PSI -
  • GPM @ 50 PSI -
  • GPM @ 60 PSI -
  • GPM @ 65 PSI -
  • Housing Material Stainless Steel
  • Hz 60
  • Motor Enclosure TEFC
  • Impeller Material Stainless Steel
  • Motor Type TEFC
  • Voltage 115/230
  • Seal Material Viton, Carbon, Ceramic, SS
  • Impeller Type Open
  • Agency Compliance -
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • Port Rotation Single
  • Amps 16.6/8.3
  • Max. Specific Gravity 1.1
  • Height 9-1/2"
  • Length 17-19/64"
  • Width 6-1/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 75 PSI
  • Max. Pressure 27.2 PSI
  • Suction Lift 6 ft.
  • Max. Case Pressure 75 PSI
  • Max. Head 63 ft.
  • Best Efficiency Range GPM @ Head 26 to 99 gpm @ 60 to 30 ft.
  • Max. Dia. Solids 3/8"
  • Max. Liquid Temp. 200 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List