CENTRIFUGAL PUMP,1 HP,3 PH, 208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP,1 HP,3 PH, 208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXP4
  • Mfr. Model # 2ZXP4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Manual
  • HP 1
  • Item Centrifugal Pump
  • Duty Continuous
  • Motor RPM 3450
  • Phase 3
  • GPM @ 10 PSI -
  • GPM @ 15 PSI -
  • GPM @ 25 PSI -
  • GPM @ 30 PSI -
  • GPM @ 20 PSI -
  • GPM @ 35 PSI -
  • GPM @ 40 PSI -
  • GPM @ 55 PSI -
  • GPM @ 45 PSI -
  • GPM @ 60 PSI -
  • GPM @ 65 PSI -
  • Hz 60
  • Housing Material Cast Iron
  • GPM @ 50 PSI -
  • Motor Type TEFC
  • Motor Enclosure TEFC
  • Impeller Material Cast-Iron
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, SS
  • Voltage 208-230/460
  • Agency Compliance -
  • Impeller Type Open
  • Port Rotation Single
  • Max. Specific Gravity 1.3
  • Amps 3.3-3.2/1.6
  • Height 9-1/2"
  • Length 16-5/32"
  • Width 6-1/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Max. Pressure 22.5 PSI
  • Inlet Pressure 75 PSI
  • Suction Lift 6 ft.
  • Max. Dia. Solids 3/8"
  • Max. Head 52 ft.
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 75 PSI
  • Best Efficiency Range GPM @ Head 21 to 62 gpm @ 45 to 22 ft.
  • GPM of Water @ 15 Ft. of Head 70
  • GPM of Water @ 10 Ft. of Head 76
  • GPM of Water @ 30 Ft. of Head 54
  • GPM of Water @ 20 Ft. of Head 65
  • GPM of Water @ 40 Ft. of Head 36
  • GPM of Water @ 5 Ft. of Head 80
  • GPM of Water @ 50 Ft. of Head 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list