Skip Content
CENTRIFUGAL PUMP,1 HP,3 PH,208-230/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP,1 HP,3 PH,208-230/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXK9
  • Mfr. Model # 2ZXK9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.16 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 59
  • GPM of Water @ 100 Ft. of Head 13
  • GPM of Water @ 110 Ft. of Head 3
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 57
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 55
  • GPM of Water @ 30 Ft. of Head 51
  • GPM of Water @ 25 Ft. of Head 53
  • GPM of Water @ 40 Ft. of Head 47
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 43
  • GPM of Water @ 60 Ft. of Head 38
  • GPM of Water @ 70 Ft. of Head 34
  • GPM of Water @ 80 Ft. of Head 28
  • Includes Manual
  • GPM of Water @ 90 Ft. of Head 23
  • Motor RPM 3450
  • HP 1
  • Item Centrifugal Pump
  • Duty Continuous
  • Phase 3
  • GPM of Water @ 160 Ft. of Head -
  • Housing Material Stainless Steel
  • Hz 60
  • Impeller Material Stainless Steel
  • Motor Enclosure ODP
  • Motor Type ODP
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • GPM of Water @ 200 Ft. of Head -
  • Seal Material Viton
  • Voltage 208-230/460
  • GPM of Water @ 220 Ft. of Head -
  • GPM of Water @ 240 Ft. of Head -
  • Impeller Type Closed
  • Port Rotation 4 Position Increments
  • Agency Compliance -
  • GPM of Water @ 280 Ft. of Head -
  • GPM of Water @ 260 Ft. of Head -
  • Max. Specific Gravity 1.0
  • Amps 3.7-3.2/1.6
  • Height 8-1/2"
  • Length 15-1/2"
  • Width 8"
  • Inlet 1-1/4"
  • Outlet 1"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 48 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Dia. Solids 13/64"
  • Inlet Pressure 200 PSI
  • Max. Case Pressure 200 PSI
  • Max. Head 112 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list