Skip Content
CENTRIFUGAL PUMP, 1 HP,3 PH,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP, 1 HP,3 PH,208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YER8
  • Mfr. Model # 2YER8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.21 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 55
  • Application Moderate Flow at Moderate Head Pressure
  • Bearing Type Ball
  • GPM of Water @ 15 Ft. of Head 54
  • GPM of Water @ 20 Ft. of Head 53
  • GPM of Water @ 25 Ft. of Head 50
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 48
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 44
  • GPM of Water @ 50 Ft. of Head 38
  • GPM of Water @ 60 Ft. of Head 28
  • GPM of Water @ 80 Ft. of Head -
  • HP 1
  • Motor RPM 3450
  • GPM of Water @ 9 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head 14
  • Includes Manual
  • Item Centrifugal Pump
  • Housing Material Polypropylene
  • Phase 3
  • Hz 60
  • Duty Continuous
  • NEMA/IEC Frame 56J
  • Motor Enclosure ODP
  • Impeller Material Polypropylene
  • Motor Type ODP
  • Screen Material -
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Screw Material Stainless Steel
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Voltage 208-230/460
  • Service Factor 1.4
  • Volute Material Polypropylene
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Drain Plug Easily Accessible
  • Impeller Type Closed
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Agency Compliance -
  • Amps 3.7-3.2/1.6
  • Max. Fluid Viscosity 100 SSU
  • GPM of Water @ 7 Ft. of Head -
  • GPM of Water @ 2 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head -
  • Height 7-1/2"
  • Length 15-15/64"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 75 PSI
  • Max. Dia. Solids 1/4"
  • Max. Head 78 ft.
  • Max. Case Pressure 100 PSI
  • Max. Liquid Temp. 140 Degrees F
  • Best Efficiency GPM @ Head 38 gpm @ 50 ft.
  • Max. GPM @ Head 55 gpm @ 10 ft.
  • Min. GPM @ Head 14 gpm @ 70 ft.
  • Best Efficiency Range GPM @ Head 21 to 50 gpm @ 65 to 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list