CENTRIFUGAL PUMP, 1 HP, 1PH, 115/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP, 1 HP, 1PH, 115/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXN2
  • Mfr. Model # 2ZXN2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.6 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 100 Ft. of Head 13
  • GPM of Water @ 110 Ft. of Head 3
  • GPM of Water @ 10 Ft. of Head 59
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 57
  • GPM of Water @ 25 Ft. of Head 53
  • GPM of Water @ 20 Ft. of Head 55
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 47
  • GPM of Water @ 30 Ft. of Head 51
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 43
  • GPM of Water @ 70 Ft. of Head 34
  • GPM of Water @ 80 Ft. of Head 28
  • GPM of Water @ 60 Ft. of Head 38
  • GPM of Water @ 90 Ft. of Head 23
  • Item Centrifugal Pump
  • Includes Manual
  • Motor RPM 3450
  • Duty Continuous
  • GPM of Water @ 160 Ft. of Head -
  • Hz 60
  • Motor Type ODP
  • Seal Material Viton
  • Impeller Material Brass
  • Wetted Materials Cast Iron, Brass, Viton, Carbon, Ceramic, SS
  • GPM of Water @ 220 Ft. of Head -
  • GPM of Water @ 200 Ft. of Head -
  • Agency Compliance -
  • Impeller Type Closed
  • Max. Specific Gravity 1.0
  • GPM of Water @ 240 Ft. of Head -
  • Port Rotation 4 Position Increments
  • GPM of Water @ 280 Ft. of Head -
  • Amps 14.4/7.2
  • GPM of Water @ 260 Ft. of Head -
  • Height 8-1/2"
  • Length 16"
  • Width 8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Dia. Solids 5/16"
  • Inlet Pressure 200 PSI
  • Max. Case Pressure 200 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Head 112 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list