Skip Content
CENTRIFUGAL PUMP, 1 HP,1 PH,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP, 1 HP,1 PH,115/230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YER7
  • Mfr. Model # 2YER7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Application Moderate Flow at Moderate Head Pressure
  • GPM of Water @ 10 Ft. of Head 55
  • Bearing Type Ball
  • GPM of Water @ 15 Ft. of Head 54
  • GPM of Water @ 25 Ft. of Head 50
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 53
  • GPM of Water @ 30 Ft. of Head 48
  • GPM of Water @ 40 Ft. of Head 44
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 38
  • GPM of Water @ 60 Ft. of Head 28
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head 14
  • Includes Manual
  • Item Centrifugal Pump
  • HP 1
  • Motor RPM 3450
  • GPM of Water @ 9 Ft. of Head -
  • Phase 1
  • Duty Continuous
  • Housing Material Polypropylene
  • Hz 60
  • Motor Enclosure ODP
  • Motor Type ODP
  • Impeller Material Polypropylene
  • NEMA/IEC Frame 56J
  • Screw Material Stainless Steel
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Service Factor 1.4
  • Screen Material -
  • Volute Material Polypropylene
  • Voltage 115/230
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Drain Plug Easily Accessible
  • Agency Compliance -
  • Impeller Type Closed
  • Max. Specific Gravity 1.0
  • Port Rotation 4 Position
  • Max. Fluid Viscosity 100 SSU
  • Amps 14.4/7.2
  • GPM of Water @ 2 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head -
  • Height 7-1/2"
  • Length 16-11/32"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 75 PSI
  • Max. Dia. Solids 1/4"
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 100 PSI
  • Best Efficiency GPM @ Head 38 gpm @ 50 ft.
  • Max. GPM @ Head 55 gpm @ 10 ft.
  • Max. Head 78 ft.
  • Min. GPM @ Head 14 gpm @ 70 ft.
  • Best Efficiency Range GPM @ Head 21 to 50 gpm @ 65 to 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list