Skip Content
CENTRIFUGAL PUMP, 1/2 HP, 1PH, 115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRIFUGAL PUMP, 1/2 HP, 1PH, 115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXK4
  • Mfr. Model # 2ZXK4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.6 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 42
  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 40
  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 39
  • GPM of Water @ 25 Ft. of Head 37
  • GPM of Water @ 30 Ft. of Head 36
  • GPM of Water @ 50 Ft. of Head 28
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 32
  • GPM of Water @ 60 Ft. of Head 21
  • GPM of Water @ 70 Ft. of Head 15
  • GPM of Water @ 80 Ft. of Head -
  • Includes Manual
  • Item Centrifugal Pump
  • HP 1/2
  • GPM of Water @ 90 Ft. of Head -
  • Motor RPM 3450
  • Phase 1
  • Housing Material Stainless Steel
  • Duty Continuous
  • GPM of Water @ 160 Ft. of Head -
  • Hz 60
  • Motor Enclosure ODP
  • Motor Type ODP
  • Impeller Material Stainless Steel
  • Seal Material Viton
  • Voltage 115/230
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • GPM of Water @ 200 Ft. of Head -
  • GPM of Water @ 220 Ft. of Head -
  • GPM of Water @ 240 Ft. of Head -
  • Impeller Type Closed
  • Port Rotation 4 Position Increments
  • Max. Specific Gravity 1.0
  • GPM of Water @ 280 Ft. of Head -
  • Agency Compliance -
  • Amps 8.4/4.8
  • GPM of Water @ 260 Ft. of Head -
  • Height 8-1/2"
  • Length 14-3/4"
  • Width 8"
  • Inlet 1-1/4"
  • Outlet 1"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 35 PSI
  • Max. Dia. Solids 5/32"
  • Max. Head 82 ft.
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 200 PSI
  • Inlet Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list