CENTRIFUGAL PUMP, 1/2 HP,1PH,115/23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP, 1/2 HP,1PH,115/23

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXJ1
  • Mfr. Model # 2ZXJ1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 42
  • Bearing Type Ball
  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 40
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 39
  • GPM of Water @ 25 Ft. of Head 37
  • GPM of Water @ 30 Ft. of Head 36
  • GPM of Water @ 40 Ft. of Head 32
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head 21
  • GPM of Water @ 50 Ft. of Head 28
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head 15
  • Item Centrifugal Pump
  • Motor RPM 3450
  • GPM of Water @ 90 Ft. of Head -
  • Includes Manual
  • Duty Continuous
  • Hz 60
  • GPM of Water @ 160 Ft. of Head -
  • Impeller Material Cast-Iron
  • Seal Material Viton
  • Motor Type ODP
  • GPM of Water @ 200 Ft. of Head -
  • Wetted Materials Cast Iron, Viton, Carbon, Ceramic, SS
  • GPM of Water @ 220 Ft. of Head -
  • GPM of Water @ 240 Ft. of Head -
  • Impeller Type Closed
  • GPM of Water @ 280 Ft. of Head -
  • Agency Compliance -
  • Port Rotation 4 Position Increments
  • Amps 8.4/4.8
  • Max. Specific Gravity 1.0
  • GPM of Water @ 260 Ft. of Head -
  • Height 8-1/2"
  • Length 14-3/4"
  • Width 8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Inlet Pressure 200 PSI
  • Max. Dia. Solids 5/16"
  • Max. Liquid Temp. 200 Degrees F
  • Max. Head 82 ft.
  • Max. Case Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list