CENTRIFUGAL PUMP, 1 1/2 HP,1 PH,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP, 1 1/2 HP,1 PH,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXT3
  • Mfr. Model # 2ZXT3
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.25 lbs

Technical Specs

  • HP 1-1/2
  • Includes Manual
  • Bearing Type Ball
  • Item Centrifugal Pump
  • Duty Continuous
  • Phase 1
  • GPM @ 10 PSI -
  • Motor RPM 3450
  • GPM @ 15 PSI -
  • GPM @ 20 PSI -
  • GPM @ 30 PSI -
  • GPM @ 25 PSI -
  • GPM @ 45 PSI -
  • GPM @ 35 PSI -
  • GPM @ 40 PSI -
  • GPM @ 50 PSI -
  • GPM @ 60 PSI -
  • GPM @ 55 PSI -
  • GPM @ 65 PSI -
  • Housing Material Stainless Steel
  • Hz 60
  • Motor Enclosure TEFC
  • Impeller Material Stainless Steel
  • Motor Type TEFC
  • Voltage 115/230
  • Seal Material Viton, Carbon, Ceramic, SS
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • Impeller Type Open
  • Agency Compliance -
  • Port Rotation Single
  • Max. Specific Gravity 1.3
  • Amps 13.5/6.7
  • Height 9-1/2"
  • Length 16-45/64"
  • Width 6-1/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 75 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Pressure 22.5 PSI
  • Suction Lift 6 ft.
  • Max. Case Pressure 75 PSI
  • Best Efficiency Range GPM @ Head 28 to 73 gpm @ 45 to 25 ft.
  • Max. Head 52 ft.
  • Max. Dia. Solids 3/8"
  • GPM of Water @ 20 Ft. of Head 79
  • GPM of Water @ 15 Ft. of Head 85
  • GPM of Water @ 30 Ft. of Head 66
  • GPM of Water @ 10 Ft. of Head 91
  • GPM of Water @ 5 Ft. of Head 95
  • GPM of Water @ 40 Ft. of Head 48
  • GPM of Water @ 50 Ft. of Head 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list