CENTRIFUGAL PUMP,3/4 HP,3 PH,208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP,3/4 HP,3 PH,208-23

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWZ9
  • Mfr. Model # 2ZWZ9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.95 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 53
  • GPM of Water @ 15 Ft. of Head 51
  • GPM of Water @ 20 Ft. of Head 49
  • GPM of Water @ 25 Ft. of Head 47
  • GPM of Water @ 30 Ft. of Head 46
  • GPM of Water @ 50 Ft. of Head 37
  • GPM of Water @ 40 Ft. of Head 42
  • GPM of Water @ 60 Ft. of Head 32
  • GPM of Water @ 70 Ft. of Head 27
  • GPM of Water @ 80 Ft. of Head 19
  • GPM of Water @ 90 Ft. of Head 12
  • Includes Manual
  • Motor RPM 3450
  • Item Centrifugal Pump
  • Duty Continuous
  • Hz 60
  • Impeller Material 316 Stainless Steel
  • Motor Type ODP
  • Seal Material Viton
  • Wetted Materials Bronze, Brass, Viton, Carbon, Ceramic, 316 SS
  • Agency Compliance
  • Impeller Type Closed
  • Port Rotation 4 Position Increments
  • Amps 2.7-2.5/1.2
  • Max. Specific Gravity 1.0
  • Height 8-1/2"
  • Length 15-1/2"
  • Width 8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Inlet Pressure 200 PSI
  • Max. Dia. Solids 5/32"
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 200 PSI
  • Max. Head 98 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list